1 2 Ton 3in Snatch Block with Shackle Chain Anchor4 Interlocking Tire Skates

  • Mfr # SB3-2-ShackleCA-TIRESKT-IL

  • Zoro # G616494085


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB3-2-ShackleCA-TIRESKT-IL
Zoro #
G616494085
UPC #
840223624054
Country of Origin
Cambodia

Details

Material
Rubber
Color
Orange

Description

1 Pack 2 Ton Snatch Block w/ Chain Flatbed Tow Truck Rollback Wrecker Car Carrier Cable Sheave Size: 3 in Wire Rope: 3/8 in Working Load Limit: 2 Tons End Fitting: 2 ft G70 5/16 Chain Anchor Comes With Grease Fittings 4 Pack Interlocking Tire Skates for Tow Truck Wrecker Rollback Carrier Safety Orange Chevron Design for added strength and visual appeal Wider recess to accommodate rotors and brake drums Beveled edge for approach climb onto truck deck Tab prevents skates from locking together properly. Rails reduce surface contact area, decreasing resistance, and wear and tear. Sold In A Set Of 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.