
Shop MYTEE PRODUCTS
See all product information
1-3/8in 13.5 Tons Anchor Shackle Forged Carbon Steel & Alloy Screw Pin, 2PK
Mfr # SHACKLE-ANCHOR-SP-138x2
Zoro # G716493582
product price:Â $106.49
/pk 2, $53.25/ea
Free Shipping & Returns
Key Features
Overall Length
1-3/8 in
Body Material
Steel
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHACKLE-ANCHOR-SP-138x2
Zoro #
G716493582
UPC #
840223600515
Country of Origin
China
Dimensions
Overall Length
1-3/8 in
Details
Body Material
Steel
Color
Red
Description
Pack Size: 2 Pack Shackle Type: Anchor Shackle Material: Forged Carbon Steel Bolt or Pin Type: Alloy Screw Pin Size: 1-3/8 in Working Load Limit: 13. 5 Tons 27,000 lbs Breaking strength: 81Tons 180,000 lbs Double Rust Protection with an Electro Plated Galvanized Metal coating first and then the shackle is Finished with a Powder coating. This will ensure if the Powder Coating chips off, the shackle will not rust. In the Electro plated Galvanized Metal there is a layer of Zinc Oxide. This helps to protect the shackle from the elements and the corrosion that could happen, ensuring the shackle will not rust. Superior Design for the strength needed for all your Rigging and Towing needs. Works perfect with Slings, Tow Straps, Snatch Blocks and other needs you may have.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.