
1 inx6 ft Web Listing Sling 3200 # WLL Vertical Tow Lift Strap Falt Eyelet 2-Ply, 4PK
Mfr # EERSL-16x4
Zoro # G822785892
product price:Â $30.99
/pk 4, $7.75/eaKey Features
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EERSL-16x4
Zoro #
G822785892
UPC #
840223605466
Country of Origin
China
Details
Color
Yellow
Description
Size: 1 in x 6 ft Construction: 2-Ply Eye Length: 10 in Eye Style: Flat Eye Vertical Rated Capacity: 3,200 # WLL Choker Rated Capacity: 2,500 # WLL Basket 90 Degree Rated Capacity: 6,400 # WLL Cordura Sleeve on both flat eyes These flat Eye and Eye Web Slings can be used in Vertical, Basket and Choker Hitches.Each sling has a tag specifying the WLL for various applications. The tags are covered with clear vinyl for clear identification of rated capacity, & serial number designed to outlast the life of the sling as required by OSHA. Flat Eye slings can be used in all three types of hitches and are the most popular choice for slings. Flat eye to eye slings are easier to remove from beneath the load than sling Type 4 (Twisted Eye Slings) DO NOT EXCEED RECOMMENDED RATED CAPACITY Web slings should not be twisted, shortened, lengthened, tied into knots or joined by knotting. When slings are not in use, they should be stored in a cool dry and dark location. Slings should be stored in an area free from environmental or mechanical sources of damage such as: weld spatter, splinters from grinding/machining, heat sources, UV or chemical exposure, etc. Slings should be kept clean and free of dirt, grime and foreign materials. Mild soap and water can be used to clean slings, but be sure to let the sling dry completely before using it again. Do NOT machine wash, it will result in significant loss of strength. **Due to the liability associated with lifting products, slings cannot be returned.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.