1 Pair 20 Ton HD Truck Service Ramp w/Diamond Tread for Repairs, Maintenance, 2PK
- Mfr # TSRAMPx2
- Zoro # G225021382
product price:Â
$
1,515.99
/pk of 2, $758.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSRAMPx2
- Zoro #
- G225021382
- UPC #
- 199145062179
- Country of Origin
- China
Description
Is servicing trucks, buses, forklifts, and similar equipment in your garage difficult? Then check out Mytee Products' truck service ramp for easy and access for repairs, maintenance, or oil changes. It's a feature-rich truck ramp constructed from durable alloy steel, capable of holding up to 20 tons of vehicle load. Read below to explore:- Dimension Specifications: The length of this truck ramp is 45 5/8 inches, the width is 14 1/2 inches, and the height is 9 5/8 inches. It will seamlessly accommodate various vehicles (12in tire size), such as trucks, buses, forklifts, and similar. The 17-degree angled edges will discourage accidental roll-offs (utilize wheel chocks to lock vehicle movement). Check the details below:- What is the Material: It is engineered from high-strength alloy steel for maximum durability and structural integrity in demanding environments. What is the Ramp Surface Finish: The entire ramp (except the handle & caster wheels) has a blue powder coating that protects it from corrosion (after contact with water, scratches, abrasion, surface wear), and from changing weather conditions (sunlight, rain, temperature changes, etc.). Moreover, the grooves will disperse water, mud, and dirt, and ensure tire traction in wet or oily conditions. What is the Base Surface Design: The ramp features 5 mm thick non-skid rubber matting at the bottom (both legs). It is secured via a bolt-on mechanism. It will enhance safety and restrict ramp slippage during vehicle loading and unloading. Retractable Handle & Caster Wheels: Our ramp features a pair of built-in, hidden, raised caster wheels and a retractable handle (19 3/4in) for easy maneuvering, ramp positioning, reduced physical strain, compact storage, and an workflow in the workshop. How it Works: The caster wheel engages and raises when you pull the retractable handle out, and disengages/raises when the ramp is ready to be used with a vehicle (the handle is inserted back into the ramp). Just push and maneuver the T-handle in any direction. What are the Materials: The retractable handle is constructed from metal and features a soft, cushiony rubber handle grip to reduce fatigue/stress. The caster wheels, 1 inch wide and 4 3/4 inches in diameter, are constructed of iron. Ramp Load Capacity: This truck lift ramp can handle up to 20 tons (44,000 lbs) of load for, easy vehicle lifting. The ramp must be used in pairs, but we are providing it individually. Note: Must be used in pairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.