Shop MYTEE PRODUCTS
See all product information
Create Account
1 PK Core Winch Cable 3/8inx50ft Swivel Hook & 1PK Side Puller Recovery Tool
- Mfr # SPRT-WW3850-KIT
- Zoro # G925021415
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft
Width
3/8 in
Material
Steel
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPRT-WW3850-KIT
- Zoro #
- G925021415
- UPC #
- 199145049323
- Country of Origin
- China
- Material
- Steel
- Color
- Yellow
Dimensions
- Length
- 50 ft
- Width
- 3/8 in
Description
Kit Includes:- (1 Pcs) Steel Side Puller Recovery Tool for Car Carrier Rollback - Fits Steel & Aluminum Decks, 9,000 lbs Capacity Overall Size: 9 1/4in x 10in x 4 1/2in Winch Line Compatibility: 3/8in (Works with Existing Winch & Wire Rope) Installation: Pin Attachment Replaces: Zip's Part Number ZP-SPZ Deck Compatibility: Steel & Aluminum Car Carrier Rollback Note: 2 1/4in mounting hole required in the aluminum deck. Compatibility: Fits Miller Industries 10,12, & 16 Series Steel Car Carriers Rollback. Key Specifications: 3-Roller Guide System (Polypropylene Black Bottom Roller, Steel Side Rollers), 180 Degrees of Side-to-Side Cable Angle, 90 Degrees of Downward Cable Angle Special Features: Portable, Store in Underbody Tool Box, Angle-Specified Towing, & Quick & Easy Installation, No Drilling Required on Steel Decks Includes: Main Side Puller with 3-Roller Guide System Body (1), Hitch Pin (1), & Clip (1), Spacer Bushing (1) (1 Pcs) Wire Rope Steel Winch Cable 3/8in x 50ft Self-Locking Swivel Hook Size: 3/8in x 50ft L Working Load Limit: 4,050 lbs Ultimate Breaking Strength: 14,400 lbs Breaking Strength of Hook: 17,637 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.