10 ftx12 ft Heavy Duty Smoke Tarp for Flatbed Truck 18 Oz Vinyl Load Covering Tarp

  • Mfr # SMT1012

  • Zoro # G422786220


product price:  $84.49
/ea

Key Features

Color
Black
Fabric Weight
18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMT1012
Zoro #
G422786220
UPC #
-
Country of Origin
China

Details

Color
Black
Fabric Weight
18 Oz

Description

Dimensions: 10 Ft x 12 Ft Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT inD in Rings:One row of inD in Rings box stitched with protection flaps 2.5 ft from hem All D-Rings are galvanized with zinc plating. Fabric: Made with Heavy Duty 18 Oz. vinyl Application: Used for covering the front of the load to keep it free from dust, soot etc Base Cloth: 1000 x 1000 Denier / 18 ft x 18 ft Cold Crack: -40 Degrees C Weight: 18 lbs Color: Black is our stock color. All tarps are marked with manufacturer information for traceability and identification.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.