Shop MYTEE PRODUCTS
See all product information
Create Account
(10 Pack) G70 3/8in Chain Link Double Clevis Grade 70 Transport, 10PK
- Mfr # CH38-Lx10
- Zoro # G125021574
product price:Â
$
69.99
/pk of 10, $7.00/ea
Key Features
Length
3/8 in
Finish
Gold Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH38-Lx10
- Zoro #
- G125021574
- UPC #
- 840223698987
- Country of Origin
- China
- Finish
- Gold Chromate
Dimensions
- Length
- 3/8 in
Description
Our 3/8in G70 Chain Repair Link with Twin Clevis is an essential piece that saves the cost to repair and replace heavy duty chains especially for towing, hauling, or securing loads. When round components like chains, rings, or hooks get damaged, you don't have to throw away the entire setup, the double clevis link securely joins the usable parts back together. It is a practical and cost effective solution for someone who needs a quick fix without spending too much on new chains and connectors. Material: This twin chain repair link is made from Grade 70 steel, known for its high strength, corrosion resistance & durability. So, it's ideal for flatbed trucking and cargo hauling. It won't bend under road vibration or high tension, making it reliable for tough working conditions. Design: The double clevis design allows you to connect two chain ends or rounded hardware pieces. With connection points on both ends, it provides flexibility when joining chains or securing cargo. Attachment Method: Our twin clevis chain link comes with a cotter pin and clevis pin to lock connections securely in place. Once installed, this method helps prevent the chain from coming loose during transport, even when driving over rough roads. Capacity: With a working load limit of 6,600 lbs, the double clevis is strong enough for most flatbed hauling jobs. It can safely connect chains, eye rings, end links, and tractor eyebolts when used properly. Easy to Remove and Reconfigure: Because the clevis is removable, you can easily change or adjust your chain setup as needed. It allows you to repair chains, extend their length, or customize tie-downs without replacing the entire chain. How to Use a Double Clevis Chain Repair Link? Remove the cotter and clevis pins from both ends of the link body. Insert the round hardware (chain link, hook, or ring) into each open clevis end. Slide the clevis pins back through the holes. Lock it back with cotter pins to hold them in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.