(10 Pack) L-Track Double Lug Threaded Stud Fitting, 10PK
- Mfr # LTK-ANCHORx10
- Zoro # G525022195
product price:Â
$
54.99
/pk of 10, $5.50/ea
Key Features
Material
Carbon Steel
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTK-ANCHORx10
- Zoro #
- G525022195
- UPC #
- 840223617278
- Country of Origin
- China
- Material
- Carbon Steel
Dimensions
- Length
- 8 in
Description
Pack Size: 10 Pack L-Track Double Lug Threaded Stud Fitting Length: 1 19/32in Width: 1in Working Load Limit: 1,833 lbs Breaking Strength: 5,500 lbs Bolt Size: 3/8in Height: 1.15in Material: Made of Carbon Steel The Double Stud Attaches to 2 of the L-Track Slot for Added Strength. Our both kit provides you with a heavy duty anchor point at 1,833lbs of Working Load Limit Strength. This kit is compatible with all our Mytee Products L-Tracks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.