10 Pc 2ft' x 12ft E Track Ratchet Straps with Spring E-Fittings, 4000 lbs - Yellow, 10PK

  • Mfr # ETKRS12x10

  • Zoro # G616250575


product price:  $89.05
/pk 10, $8.91/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyester Webbing
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETKRS12x10
Zoro #
G616250575
UPC #
840223615984
Country of Origin
Cambodia

Dimensions

Length
2 in

Details

Color
Yellow
Material
Polyester Webbing

Description

Pack Size: 10 PcsE Track Ratchet Straps 2in x 12ftWorking Load Limit: 1,333 lbsBreaking Strength: 4,000 lbsThe fixed end is 51in from the fixed end to the ratchetFixed End Length: 4 Ft Approx


  • E Track Ratchet Straps 2" x 12'
  • Pack Size: 10 Pcs
  • Working Load Limit: 1,333-lbs
  • Breaking Strength: 4,000-lbs
  • Fixed End Length: 4 Ft (Approx)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.