Shop MYTEE PRODUCTS

100 Feet DOT Air Brake Tubing 1/4in and 3/8in - Black

  • Mfr # 100MP-ABT-1438-KIT
  • Zoro # G825022376

product price: 
$
109.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
100MP-ABT-1438-KIT
Zoro #
G825022376
UPC #
840223608337
Country of Origin
China

Description

Kit Includes: 1 Pcs - DOT Air Brake Tubing 1/4in x 100ft - Black SIZE: SAE J844 Air Brake Tubing 1/4in x 100ft - Black Trailer Nylon Line Hose DOT Compliant. (Nominal O.D.: 1⁄4in, Nominal Wall: 0.040in) DURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40 Degrees F up to 200 Degrees F (that's -40 Degrees C to over 93 Degrees C). RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL. SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake DOT Compliant SAE J844 Air Brake Tubing Black Trailer Nylon Line Hose SIZE: 1/4in (Nominal O.D.: 1⁄4in, Nominal Wall: 0.040in) & 3/8in (Nominal O.D.: 3/8in, Nominal Wall: 0.062in) Length: 100 Feet for each Size DURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40 Degrees F up to 200 Degrees F (that's -40 Degrees C to over 93 Degrees C). RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL. SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion. VARIETY: This Air Brake Tubing is 100-feet long. It comes in a variety of colors as well. DOT COMPLIANT: Meets or exceeds SAEJ844 (Type A- non-reinforced). Air Brake Tubing identified per SAE J844 & FMVSS No. 106 Brake Hoses, 49 CFR 571.106. (NOTE: SAE does not recognize 1/8in, 5/32in or 3/16in O.D. tubing for use with air brake systems) >

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.