DOT Union Connector Brass Push-Lock Air Brake Fitting 1/4in Tube OD, Set of 5 pcs
- Mfr # MP-ABF-UNION14
- Zoro # G516494154
product price:Â
$
26.99
/ea
Key Features
Color
Gold
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABF-UNION14
- Zoro #
- G516494154
- UPC #
- 840223601857
- Country of Origin
- China
- Color
- Gold
- Material
- Brass
Description
DOT Tube Union Connectors Push To Connect End Type: Tube x Tube Material: Brass Tube Size: 1/4 in DOT Compliant Replaces Tectran Part Number: PL1362-4 Pack Size: Set of 5 pcs D. O. T. marked and approved Designed for use with SAE J844 nylon tubing. Comply with FMVSS 571. 106 Fittings comply with worldwide Standard and Legislation, including SAE J1131 Hot Pull requirements. Operating temperatures from -40 degrees farenheit to +230 degrees farenheit Operating pressure from 0 to 250 psi. Competitor Matches: ANDERSON: 02462-04 AUTOMANN: 177. 13B624 BUYERS PRODUCTS: BUC0P25 BWP: M4355 CMI: 962-4PXDOT CORONET PARTS: 962-4 COUPLINGS: PP62C DYNACRAFT: D2030-9005 FAIRVIEW: PC62-4 FLARE FITTINGS: DOT62-4 GATES: GB04600-0404 IMPERIAL: 91200 KIMBALL-MIDWEST: 1862X4 NEW STAR: S-24463 O'BRIEN BRASS: 2462-4 TRAMEC SLOAN: S62PMT-4 TECTRAN: PL1362-4 WEATHERHEAD: 1162X4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.