
100 Pk 2ft'x16ft Grey Heavy Duty E Track Ratchet Strap for Enclosed Trailers, 4000 lbs, 100PK
Mfr # ETKRS216x100
Zoro # G816250528
product price:Â $649.99
/pk 100, $6.50/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Length
2 in
Color
Gray
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETKRS216x100
Zoro #
G816250528
UPC #
840223633100
Country of Origin
Cambodia
Dimensions
Length
2 in
Details
Color
Gray
Material
Polyester
Description
Pack Size: 100 PackE Track Ratchet Straps 2in x 16ftWorking Load Limit: 1,333 lbs.Breaking Strength: 4,000 lbs.51in from fixed end to ratchetFixed End Length: 4 Ft Approx
- Pack Size: 100 Pack E Track Ratchet Straps 2" x 16'
- Working Load Limit: 1,333-lbs.
- Breaking Strength: 4,000-lbs.
- Fixed End Length: 4 Ft (Aprox)
- 51" from fixed end to ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.