100PK 8inx10in Red V Corner Edge Protectors w/ Carry Case & & Webbing Handle, 10PK
- Mfr # PCPVB12R-10Wx10
- Zoro # G225022280
product price:Â
$
701.99
/pk of 10, $70.20/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCPVB12R-10Wx10
- Zoro #
- G225022280
- UPC #
- 199145085642
- Country of Origin
- Cambodia
Description
It reduces everyday wear on ratchet winch straps and winch straps by minimizing their rubbing against sharp corners or rough cargo edges. The webbing carrying handle of the pack allows the user to keep all the corner guards together when not in use. Size: This corner protector features an 8in drop on each side and has an overall length of 10in, providing solid coverage over common freight edges. It comfortably fits one strap up to 4in wide, allowing the tension to spread evenly instead of digging into your load. Additional sizes, color options, and styles of corner protectors are also available. Strong and Durable: Made from high-density polyethylene (HDPE), this red protector blends strength with the kind of flexibility needed for repeated use. The material helps protect against cracking under pressure and allows it to bounce back to shape after bending. Its construction is intended to handle frequent loading cycles without losing integrity. Cargo & Strap Protection: These red corner protectors act as a buffer between your straps and freight. The protector helps reduce friction, chafing, and unwanted shifting. The molded structure supports the strap path and spreads tension across a broader surface, lowering strain on both the cargo edge and the tie-down itself. This leads to better strap longevity and securement overall. Multiple Usage: This V-board is well-suited for safeguarding materials like pallets, sheet goods, masonry products, metal loads, and packaged freight. It helps ensure your cargo arrives in the same condition it was loaded. For heavier-duty edge support, you can explore our other specialized corner protector gears designed for more demanding applications. Use our L-shape sideboard mesh brick guard corner protectors for a more hefty job! and Easy to Store: Despite its sturdiness, the protector remains lightweight and easy to position. The polyester 2in x 2 1/2in webbing carrying handle, also called the webbing handle, keeps all the corner protectors together when they are not in use. The case bundle multiple protectors into a single, easy-to-carry pack. For quickly placing it on the loads, you can try our V-shaped extension handle. from Harsh Environments: This HDPE protector is built to handle changing and extreme conditions-sun exposure, temperature shifts, rain, and general abrasion. Its durability helps keep both your cargo and webbing tie-downs protected throughout the journey.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.