
103in Aluminum Cross Tube for Dump Truck Tarp System, 2PK
Mfr # T-ACT103x2
Zoro # G816494090
product price:Â $201.79
/pk 2, $100.90/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-ACT103x2
Zoro #
G816494090
UPC #
840223638907
Country of Origin
China
Details
Color
Silver
Material
Aluminum
Description
Pack Size: 2 Pack Our 103-inches aluminum cross tube will provide structural balance to your dump truck tarp system. It fits within the pocket of your tarp to lift the tarp over a load when the tarp system is operated. Its available in a telescopic mechanism, enabling you to seamlessly integrate with the upper and lower arms customize it as per your truck dimensions. It can also be used as an upper side arm. There is more to explore: Pre-drilled holes: All our aluminum cross tubes have pre-drilled holes of 3/8 in diameter to ensure seamless integration per your desired length. It attaches to the 90-degree, 30-degree, or 45-degree elbows that you can bolt on or weld permanent mounting. Telescopic mechanism: Our 103-inch aluminum cross tubes enhance the overall functionality and efficiency of the system. The versatility and adjustability enable you to accommodate various truck bed sizes. Corrosion Resistant: Aluminum material ensures durability while preventing corrosion. Thus, making it suitable for different weather conditions. Compatibility: The length of our aluminum cross tube is 103 inches/8. 5 ft, which makes it compatible with dump truck beds ranging between 97 in and 106 in. Its connected to the corners on both sides, which are further attached to the upper arms. You will find the necessary hardware. Note: Not compatible with every tarp system manufacturer. Verify the shape of your tarp system hardware before ordering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.