
103in Telescopic Aluminum Tarp Axle for Universal Dump Truck Tarp Systems, 2PK
Mfr # T-ATA103x2
Zoro # G516493577
product price:Â $236.59
/pk 2, $118.30/ea
Free Shipping & Returns
Key Features
Color
Silver
Tarp Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-ATA103x2
Zoro #
G516493577
UPC #
840223639003
Country of Origin
China
Details
Color
Silver
Tarp Material
Aluminum
Description
Pack Size: 2 Pack The aluminum tarp axle, also called the tarp spool, is another crucial component of the dump truck tarp system that goes at the front of the truck. It ensures the winding and unwinding of the tarp from front to back, covering the load properly. It keeps the tarp rolled up while protecting it when not in use. Learn more about it below:- An aluminum tarp axle of 103 inches fits the mounting bed up to 104 inches. This heavy-duty roller offers flexibility while installing the tarpyou can bolt it on, slide in with the slope, or bolt it with a washer and a nut. We offer telescopic designs, including three pieces, which you can fit into one another and secure with nuts and bolts. Its an adjustable tarp axlecut it and reassemble it to accommodate the length of your requirement. It has pre-drilled holes of 5/16 in used for assembling the motor shaft and bearing seat shaft. Its crafted from high-quality aluminum that ensures long-lasting durability, even in the most demanding conditions. It prevents rust and other environmental effects. The polished design ensures a clean and shiny look. It works with a 5 in x 3/4 in Stud Shaft and axle bearing with flange. Note: It is not compatible with every tarp system manufacturer. Verify the shape of your tarp system hardware before ordering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.