
103in Telescopic Wind Deflector for Dump Truck Tarp Systems w/ Mounting Hardware
Mfr # T-AWDK
Zoro # G116494158
product price: $210.39
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-AWDK
Zoro #
G116494158
UPC #
840223638853
Country of Origin
China
Details
Color
Silver
Material
Aluminum
Description
Protect your tarp axle and tarp fabric from strong wind with a 103in aluminum wind deflector designed specifically for dump truck tarp systems. The length of the wind deflector is the same as the tarp axle and works best in areas where drivers encounter significant wind or they drive at a high speed. Its the best way to protect your tarp axle and extend the life of your tarps. Learn more about it below:- Wind deflectors are made of aluminum material, which prevents corrosion, ensures long life, and flexibility to cut as per the requirement. Our aluminum wind deflector for the dump truck tarp system is polished for a shiny and clean look. The wind deflector has a telescopic design with three parts front, middle, and end piece. Install this by sliding the pieces into the respective slots and secure with the nuts and bolts included. It offers compatibility with dump trucks with a length of 103in. It reduces flapping and strain on the fabric, diminishing the risk of wear and tear on roads. The installation of the wind deflector is optional and you can add it anytime in your dump truck tarp system. It increases the life of the tarp and tarp axle, saving you money. Its available in the Telescopic mechanism. Mount it on the front of the roller and ensure a secure attachment with the pre-drilled holes we have given.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.