
105in x 120in Heavy Duty Cargo Net with D Rings & CamBuckle Ratchet Straps
Mfr # CN105120D-C
Zoro # G016278063
product price:Â $143.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN105120D-C
Zoro #
G016278063
UPC #
840223626706
Country of Origin
India
Description
Sizes: Large 8.75ft x 10ft 105in x 120inEach Cargo Net Comes With:6 Tie Down Points6 Cam Buckle Ratchets1 Carrying BagWebbing: 3000 lbs Denier PolyesterSquare Hole Size: 8in x 8in May vary up to +/- 2% due to stitchingWorking Load Limit: 833 lbsBreaking Strength: 2,500-lbs
- Mytee Products Heavy Duty Cargo Nets w/ D-Rings for Pickup Trucks
- Sizes: Large 8.75' x 10' (105" x 120")
- Each Cargo Net Comes With: (6) Tie Down Points (6) Cam Buckle Ratchets (1) Carrying Bag
- Webbing: 3000 lbs Denier Polyester
- Working Load Limit: 833 lbs Breaking Strength: 2,500-lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.