
10ft Polyester Endless Round Sling for Wrecker Recovery, Lifting & Towing, 2PK
Mfr # RSL-10-21200x2
Zoro # G216493686
product price:Â $133.29
/pk 2, $66.65/ea
Free Shipping & Returns
Key Features
Color Code
Blue
Sling Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSL-10-21200x2
Zoro #
G216493686
UPC #
840223645196
Country of Origin
China
Details
Color Code
Blue
Sling Material
Polyester
Description
Want to experience better during lifting and rigging applications? We have introduced endless polyester round slings available in blue color in 10 x 4 in size. The vertical style rated capacity of this blue sling is 21,200 lbs, the choker style rated capacity is 17,000 lbs, and the basket 90-degree rated capacity is 42,400 lbs. Manufactured using polyester material, our round sling is flexible and versatile, enabling it to handle delicate and irregularly shaped items. The features such as the softness and lightweight of the polyester sling enhance its ease of handling. The round sling is a high-performing lifting tool with excellent strength and durability, making it useful in various industries for towing and vehicle recovery. The endless sling can deal with irregularly shaped or delicate items by distributing the load evenly. The other crucial features of the endless sling are as follows: Size and Capacity: The endless sling is available in 10 x 4 in size and has a vertical load capacity of 21,200 lbs, choker style rated capacity is 17,000 lbs, and the basket 90-degree rated capacity is 42,400 lbs. Flexibility and Versatility: The endless round sling is conformity to loads, it is highly flexible when lifting the load, especially while handling delicate items and irregularly shaped items. The round sling can maintain its strength across different lifting angles which makes it ideal for a multiple range of lifting tasks to handle heavy loads effectively. It is compatible with multiple lifting configurations, which makes it versatile for different lifting and rigging applications. Reduced Damage Risks: The soft polyester material used to manufacture our sling reduces the risks of damaging the load while lifting. This sling has less chance of causing damage risks to the load as it can easily conform to the shape of the load, which makes this sling suitable for handling sensitive or finished products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.