10ft x 12ft Heavy Duty 18oz Vinyl Utility Tarp - BLACK Color

  • Mfr # VT18-10x12-BLK

  • Zoro # G716250291


product price:  $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
18Oz Black Vinyl Utility Tarps
Tarp Finished Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT18-10x12-BLK
Zoro #
G716250291
UPC #
840223600812
Country of Origin
China

Dimensions

Tarp Finished Length
10 ft

Details

Color
Black
Tarp Material
18Oz Black Vinyl Utility Tarps

Description

Size: 10ft x 12ftWeight: 16.5 lbs18oz Black Vinyl Utility Tarps100% Waterproof w/ Heat Sealed SeamsGrommets every 2 feet on the hems.UV ProtectionSize is Cut Size. Tarps may be 3-5% smallerThickness: 21-mil


  • Size: 10' x 12'
  • 18oz Black Vinyl Utility Tarps
  • 100% Waterproof w/ Heat Sealed Seams
  • Grommets every 2 feet on the hems.
  • UV Protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.