10ft x 20ft Heavy Duty Clear PVC Vinyl Tarp with Grommets

  • Mfr # CVT10-20

  • Zoro # G216250265


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
22 Oz. Clear Vinyl
Tarp Finished Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVT10-20
Zoro #
G216250265
UPC #
840223619241
Country of Origin
China

Dimensions

Tarp Finished Length
10 ft

Details

Tarp Material
22 Oz. Clear Vinyl

Description

Clear Vinyl TarpsSize: 10ft x 20ftWeight:38 lbsMaterial: 22 oz Clear Vinyl Thickness: 24 MILGrommets on all 4 sides, every 2 ft.UV ResistantTear ResistantAbrasion ResistantCold Weather ResistantCold Crack uptill -32 Degree CFire Retardant meets the flammability requirements defined in CPAI-84:1995 Clause 3.2Optically ClearTarps that are wider than the raw material used to make the tarp will require at least one seam. Seams are generally heat welded with a overlap so for solid tarps seams are completely waterproof and they are as strong as the rest of the tarp.The Clear Vinyl Tarp will have creases due to folding. These will smoothen out naturally over time. However you can smooth out any wrinkles faster by placing the tarp out in the sun or using a hair dryer. We recommend rolling the tarp when not in use in order to prevent wrinkles.***Please allow the tarp to warm up to room temperature before unfolding the first use for best performance.***inWhen you receive our Mytee Clear Vinyl Tarp, you may notice a light-blue hue on it - don't panic! Our Clear Vinyl Tarps are designed with a light blue hue on purpose! This tint is more pronounced when it is folded up; but it's not visible when the tarp is unfolded and in use.The light blue hue protects your clear vinyl tarps from UV degradation over years of usage and prevents discolouration light yellow or foggy discoloration from UV exposure. You can further protect your Clear Vinyl Tarps by using proper procedure when storing them for non-use!inCut Size vs Actual Size for Clear Vinyl Tarps:All our Clear Vinyl tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6in.We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.


  • Clear Vinyl Tarps 10' x 20'
  • Material: 22 oz Clear Vinyl (Thickness: 24-MIL)
  • Grommets on all 4 sides, every 2 ft Grommet Opening: 14.86-mm/0.58 in
  • Cold Weather Resistant(Cold Crack uptill -32 Degree C), Fire Retardant (meets the flammability requirements defined in CPAI-84:1995 Clause 3.2)
  • UV Resistant, Tear Resistant, Abrasion Resistant, Optically Clear All our Clear Vinyl tarps are hand made and cut-size is going to differ from the listed size by up to 2% or 6" due to different fabric stretching and machines involved in the Production

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.