
10in Bi-Level Car Wash Brush & 4ft to 8ft Long Handle w/Soft Bristles for Truck, 4PK
Mfr # EXTBH-48x4
Zoro # G816521468
product price:Â $157.29
/pk 4, $39.32/ea
Free Shipping & Returns
Key Features
Color
Yellow - Green
Material
Polybutylene Terephthalate (PBT) Fibers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EXTBH-48x4
Zoro #
G816521468
UPC #
840223684652
Country of Origin
India
Details
Color
Yellow - Green
Material
Polybutylene Terephthalate (PBT) Fibers
Description
Pack Size: 4 Pack Are you looking for smooth and convenient brushes to wash your vehicles? Heres Mytee Products' multifunctional 10 in Green Bi-Level Car Wash Brush with a Handle - Extends 4-1/2ft to 8ft. The gentle yet strong brush offers wide application, enabling you to clean your cars, trucks, SUVs, RV, camper, deck boat, etc., efficiently. The unique bi-level bristles design helps you clear grime in corners and tight spots. Our brush includes a handle to reach different heights and spots. It includes more features and USPs; explore below:- Dimension Details: Our car wash brush with a long handle is efficient in professional and personal spaces. Check out its detailed dimensions below:- Brush Frame: The length of the brush frame is 10-inch and its width is 4 inches. Brush: The brush height is 2-3/8 in. Handle: The rod's extendable length ranges from 4-1/2 feet to 8 feet, and its diameter is 11/4 in. Its telescopic design has a tube diameter of 1 in. Robust Materials: The brush, frame, and handle are engineered from different materials to ensure strength and smooth operation on other vehicles. Check out the construction details below:- Brush Frame Material: We have curated these black frames from Polypropylene, which is lightweight, especially when cleaning large vehicles, such as trucks and RVs. Brush construction: Our brushes are made from Polybutylene Terephthalate PBT Fibers, which have excellent wear resistance and are soft on delicate surfaces. It leaves no scratches or causes damage while removing dirt and grime. Handle Composition: We have engineered these handles from fiberglass to prevent environmental elements, rust, and corrosion. These fiberglass rods are lightweight and easy to handle. Meanwhile, the stud at the bottom is made of aluminum alloy. Moreover, they include a hang-hole handle made from polyvinyl chloride PVC material, which provides a comfortable grip and reduces hand fatigue during extended use. Body Studs: The end part of the fiberglass handle has body studs, connecting the wash brush and handle. It is made from highly durable and corrosion-resistant aluminum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.