10Pcs 3/8in Anchor Shackle Forged Carbon Steel w/Safety Screw Pin 2000lbs WLL, 10PK
- Mfr # SHACKLE-ANCHOR-BT-38x10
- Zoro # G525022102
product price:Â
$
48.99
/pk of 10, $4.90/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHACKLE-ANCHOR-BT-38x10
- Zoro #
- G525022102
- UPC #
- 840223695900
- Country of Origin
- China
Description
The other necessary details about our shackle anchor are provided below: Size: The shackle anchor is available in size 3/8in. This shackle is designed for smaller-scale loads with an inside width of 11/16in and a pin diameter of 7/16in. Its outside eye diameter of 15/16in adds additional support for stable load connections. Capacity: This shackle provides a secure and option for handling lighter loads with a working load limit of 1 ton or 2,000 lbs and a breaking strength of 6 tons or 12,000 lbs. Type: It comes in a bolt-type anchor design with a threaded cotter safety pin. Material: Constructed from durable forged carbon steel, this shackle is built for longevity in various work settings. Surface Finish: The shackle anchor comes with double rust protection as it is first electroplated with zinc oxide and then finished with a powder coating. Safety Pin: The alloy-made bolt-type threaded cotter pin enhances safety by locking connections firmly, reducing the risk of loosening during operation. Versatile Application: It is suitable for light-duty applications in rigging, lifting, and securing equipment. This shackle is an choice for environments where secure load handling is required. It can be used with rigging lines or lifting slings to secure light to mid-range loads. It can help to secure machinery in construction sites. How to Use It? Insert the bolt-type shackle pin through the connection point of your load or equipment, and ensure that the pin is fully seated. Tighten the threaded pin securely to prevent loosening, using appropriate tools if necessary to achieve a snug fit. Double-check that the shackle is properly aligned and that no part of the load is exerting pressure against the pin to avoid accidental loosening. Inspect the shackle regularly during use to ensure it remains tightly secured, especially under heavy loads or in vibration-prone environments. Safety Considerations Always ensure the working load limit of the shackle matches or exceeds the load requirements to prevent overload or failure. Avoid side loading; shackles are designed for straight-line pulls, so position them carefully to avoid bending or stress on the pin. Regularly inspect shackles for wear, corrosion, or damage before each use and replace any that show signs of weakness. Use only compatible components such as chains or slings with similar WLL ratings to maintain secure connections and prevent accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.