Shop MYTEE PRODUCTS
Create Account
10'x12ft Fire Retardant Canvas Tarp w/Aluminum Grommets - 16 oz, Olive Green
- Mfr # FRCT10-12-OG
- Zoro # G625021005
product price:Â
$
96.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRCT10-12-OG
- Zoro #
- G625021005
- UPC #
- 199145086403
- Country of Origin
- China
Description
This tarp is designed to provide rugged protection and enhanced safety for both industrial and outdoor applications. Whether you're shielding construction materials, machinery, or general cargo, this tarp delivers unmatched durability and fire protection for all-weather coverage. Find a detailed understanding of this tarp below: Size: This fire-retardant canvas tarp measures 10 feet in length and 12 feet in width. Quality Construction: Our canvas truck tarp is built from 100% 16 oz polyester material that provides strength and durability. This canvas tarp is from tearing and stretching, making it even in rough conditions. The newly launched olive color of the tarp provides it with a classic look and helps to conceal dirt and wear marks on it. Find out our other similar canvas tarps. The additional waterproof quality also ensures its protection against snow and rain, keeping the cargo dry and intact in different weather conditions. Reinforced Grommets for Secure Tie-Down: The flame-retardant tarp has 20 aluminum grommets. The middle grommets of the tarp are spaced at 24in distance, whereas the last two corner grommets are at 23in distance. The grommets help the user to easily tie down the tarp with ropes, bungee cords, or hooks. The grommets also help the tarp to stay firmly in place even under strong winds or during transportation. Versatile Applications: This fire-retardant tarp is suitable for a wide range of cargo types, including lumber, bricks, palletized goods, and outdoor machinery. Apart from this, this flame-retardant tarp is also useful for other industrial and commercial applications where fire safety is critical.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.