Shop MYTEE PRODUCTS
See all product information
Create Account
11.5'x20ft Black Pre Tarp Blanket w/ Grommets - Moving Blanket for Packing
- Mfr # MB-FELT-11520
- Zoro # G325022029
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Width
20 ft
Color
Black
Tarp Finished Length
11.5 ft
Tarp Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-FELT-11520
- Zoro #
- G325022029
- UPC #
- 840223682658
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Polyester
Dimensions
- Tarp Finished Width
- 20 ft
- Tarp Finished Length
- 11.5 ft
Description
We add an 11.5ft x 20ft Pre-Tarp Blanket with 28 Grommets to Protect Loads & Flatbed Tarps. A new size will accommodate a bigger vehicle, protecting your valuables/furniture/moving loads during moving/transit. It will act as a barrier between your loads and tarps, securing them from scratches, dust, debris, and dents. Moreover, it will enable you to use it repeatedly despite continuous use. Learn why you need our pre-tarp felt blanket when transporting goods. Quality Material: We have constructed our felt blankets from highly durable polyester, which is soft yet robust. It will reduce potential damage to your valuable items, including furniture, wooden items, household goods, etc. It will withstand the rigors of roads, preventing the loads from scratches, dents, dust, debris, etc. Additionally, the fiber construction resists tearing, keeping the tarp intact. Protective Barrier for Loads & Flatbed Tarps: Our black pre-tarp blanket measures 11.5 feet in length and 20 feet in width. It's an ideal size for a variety of loads, ensuring wide coverage and protecting loads against potential damage. It will play a pivotal role while you're hauling equipment, safeguarding it from sharp edges, rough metals, rubble, and other abrasive materials. Extends Tarp Life: The felt blanket acts as a barrier between the load and the tarp, protecting the tarp directly from abrasion, cuts, scratches, and more. Thus, extending the service life of the tarps for flatbeds or more. Additionally, it's a shock-absorbent blanket that can withstand substantial loads and rigors during transportation. Easy-to-Carry & Utilize: It's a lightweight blanket, which you can carry easily from one place to another. You can easily fold and store it in warehouse or tool boxes when not in use. It includes 28 grommets total, allowing you to firmly secure the blanket with ropes or bungees on your trucks and trailers. Thus, keeping your blanket from getting loose or flying away. Washable: Our pre-tarp blankets are easily washable, allowing multiple time use. Despite continuous use and washes, it will provide uninterrupted efficiency and peace to your mind. Get this environment-friendly product for your transit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.