Shop MYTEE PRODUCTS
See all product information
Create Account
12 ftx 8 inx 4 inWater Barrier for Flooding Reusable Sandbag Alternative Flood Barrier
- Mfr # IFB48-12
- Zoro # G322785606
product price:Â
$
39.99
/ea
Key Features
Material
Vinyl
Color
Yellow
Material Thickness
0.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IFB48-12
- Zoro #
- G322785606
- UPC #
- 840223683877
- Country of Origin
- China
Dimensions
- Material Thickness
- 0.6 mm
Details
- Material
- Vinyl
- Color
- Yellow
Description
You can prepare for uncertain situations like floods with our 12 ft (L) x 4 in (H) Reusable Quick Dam Flood Barrier for Homes, garage doors, basements, and other outdoor places. This temporary flood tube will restrict water from entering your space while reducing flood damage and keeping your essentials safe. We have curated these barriers from vinyl material, which ensures great durability, providing great defense against rising flood water. It has wide applications, which you can utilize at the doorway of houses, factories, warehouses, and other industrial facilities. It has more specifications that you should explore below:- No Professional Help Needed: You don ftt need professional help to utilize this flood bag. All you have to do is lay the tubing around the area you want to protect from rising water or flood. Now, fill the tube (accommodate 15 gallons of water) with water by opening the nozzle (adapter). Insert a hose and fill it with water-immediately close the nozzle (adapter) (once filled). Important Steps During Installation To avoid tubes rolling away due to water pressure; use wooden stakes on muddy grounds. Bend or twist the tube from both sides (before filling the water) - add a kink for stability during flood. Place these flood barriers with back support, like place it near warehouse doors, garage doors, doorway & loading dock protection, etc. High-Quality Material: We have constructed these garage water barriers from 0.6 mm vinyl material, ensuring durability and resistance to water. Thus, making them perfect for outdoor settings. It has a great water capacity of 15 gallons-do not exceed the recommended capacity. The nylon material is flexible and robust, serving your requirements amid unforeseen situations. Multiple-Time Use: You can utilize these inflatable water barriers season after season, making them eco-friendly tools compared to disposable sandbags. Once it has served the purpose, empty the tubes and fold them for storage. Thus, saving time, energy, and space. It fts a lightweight design that you can easily carry (unfilled) and store conveniently in a compact space, like a house, warehouse, car, etc. If under any circumstances, there fts a sign of wear and tear; don ftt buy another flood barrier instead get our tarp repair tape roll or tarp repair kit (for large-size tears).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.