1/2 in G100 Clevis Foundry Hook WLL 8800 LBS for Towing Lifting & Rigging, 10PK

  • Mfr # FH12-G100x10

  • Zoro # G922785945


product price:  $746.99
/pk 10, $74.70/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Color
Sky Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FH12-G100x10
Zoro #
G922785945
UPC #
840223639416
Country of Origin
India

Details

Material
Alloy Steel
Color
Sky Blue

Description

Utilize clevis foundry hooks for secure, reliable, and quick connection to chains, slings, and other lifting settings. You can utilize these versatile and durable hooks in foundries and industrial settings. It’s designed for lifting and handling heavy loads while preventing accidental risks. Here’s our G100 1/2 in clevis foundry hook for your next task. Great Load Capacity: We have a 1/2-inch foundry clevis hook of Grade 100. You can use it during rigging, lifting, or heavy-load material handling during transportation. It will enable load security and snug fit around the loads. It has a working load limit of 15,000 lbs and a breaking strength of 60,000 lbs, which should not be exceeded following accidental concerns. Wear & Tear Resistance: It’s a G100 hook, which offers 25% more strength compared to G80 hooks. It is engineered from alloy steel and painted sky blue to ensure longevity and visibility while preventing various environmental components and more. It also offers great resistance against wear and tear. Wide Compatibility: Our clevis foundry hook has a wide throat opening, which can accommodate a wide range of attachments. For example, you can attach these hooks to excavators and big machines. It includes clevis pin or bolt space that will secure your big load machines during transit. It will ensure secure attachment, preventing casualties. You’ll find a clevis pin of alloy steel with a foundry hook for secure attachment. Wide Application: This clevis hook ensures proper safety precautions during the hauling of the goods. You can utilize this clevis foundry hook in various industries, like construction, manufacturing, transportation, shipping, and utilities. It offers great compatibility with a wide range of lifting equipment, like cranes, gantry cranes, forklifts, etc. Note: Inspect before usage. Never exceed the working load limit. Avoid shock loads. Regularly inspect for signs of wear and tear.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.