1/2 inx2 ft Single Leg Chain Sling 15,000 Lbs WLL Oblong Link-to-Sling Hook Ends, 2PK

  • Mfr # CH122-12FH-OBL-G100x2

  • Zoro # G422786312


product price:  $340.99
/pk 2, $170.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH122-12FH-OBL-G100x2
Zoro #
G422786312
UPC #
199145048210
Country of Origin
China

Description

Get this strong, durable, and reliable 1/2 in G100 Alloy Steel Oblong Link Foundry Hook Chain Assembly from Mytee Products. This chain assembly is designed for heavy-duty lifting or load-securing applications. It includes a Grade 100 chain with an oblong link at one end and a foundry hook on the other end. Find the other essential details about this product below: Size & Capacity: The G100 Oblong Link Foundry Hook Chain Assembly has a chain diameter of 1/2 in and a length of 2 ft. It is suitable for controlled lifting tasks or connections in rigging assemblies. Its working load limit is 15,000 lbs, and its breaking strength is 60,000 lbs. We recommend not exceeding the stated load limit to ensure safety. Foundry hook: The foundry hook of the chain assembly with a 20,000 lbs working load limit can accommodate bulky, irregularly shaped, or oversized loads that are not easy to fit into smaller hooks. This safety chain hook is commonly used in industries that handle items such as containers or heavy materials. It allows for quick attachment and removal of loads without additional rigging. Oblong Link: This trailer chain hook link with a 25,000 lbs working load limit provides a connection point for the chain assembly and ensures a secure and stable attachment to different equipment. It helps to evenly distribute force across the link and minimize the risk of failure during lifting applications. Durable Construction: This hook chain and foundry hook are made using Grade 100 alloy steel material which is strong, resistant, and durable. Application: This chain assembly is used as a part of lifting assemblies for heavy machinery, equipment, or materials. It can also be used to secure and stabilize heavy loads during transportation. It is used in different industries such as transportation & logistics, mining & shipping, manufacturing, and similar industries in lifting and rigging applications. Safety Considerations Always use the chain assembly within the specified Working Load Limit. Inspect the chain and hook regularly for wear, damage, or deformation. Ensure compatibility with other rigging components and follow required safety standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.