
1/2 inx4 ft GREEN Eye & Eye Synthetic Super Sling Vertical 6120/ Choker 5200/ Basket 12,240 lbs, 2PK
Mfr # SSL-12-4x2
Zoro # G022785876
product price:Â $96.79
/pk 2, $48.40/ea
Free Shipping & Returns
Key Features
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSL-12-4x2
Zoro #
G022785876
UPC #
840223689534
Country of Origin
China
Details
Color
Green
Description
Style: Eye & Eye Material: Super Strong Synthetic Nylon Color: Green Protective Sleeve provides protection against damage and wear to the sling Size: 1/2 in Length: 4 ft Weight: 0.75 lbs Working Load Limit Vertical: 6120 lbs Working Load Limit - Choker: 5200 lbs Working Load Limit - Basket: 12,240 lbs Mytee Products Synthetic Recovery Rim Slings features a strong, durable cordura sleeve over a special braid guard to give you the maximum performance, helping protect the sling wear and cuts. These Synthetic Rim Slings feature a high working load limit with 3 different style choices to use the sling in, giving you many different options depending on the recovery situation you are in. Inside the cordura sleeve is the braided center, strong and increases the lifespan of the sling. The cordura sleeve also helps protect the rims on the vehicles you are recovering. Although the main function of these is rims, you can use these in any recovery effort needed, along with hooks, wire ropes and shackles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.