12ft Green Polyester Endless Round Sling for Wrecker Recovery, Lifting & Towing

  • Mfr # RSL-12-5300
  • Zoro # G025022862
product price: 
$
28.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSL-12-5300
Zoro #
G025022862
UPC #
840223645271
Country of Origin
Cambodia

Description

We introduce a new product to their range of endless round slings. This round sling can be an ideal choice for you for lifting heavy loads. Our round sling is 12ft in length and is available in green color. The polyester sling has a vertical style rated capacity of 5,300 lbs, a choker style rated capacity of 4,200 lbs, and a basket 90-degree rated capacity of 10, 600 lbs. The WSTDA specification ensures that our round sling is safe for various loading applications. It is resistant to adverse conditions and the soft and lightweight nature of its manufacturing material enhances its performance and lifespan. Size Availability: The round sling is available in a length of 12 feet and 2 inch width with a green color. The vertical-style rated capacity of the sling is 5,300 lbs, the choker-style rated capacity is 4,200 lbs, and the basket 90 degree-rated capacity of 10,600 lbs. We have more size variations and color options available in our store for round slings. Material & Application: The polyester material of the round sling is resistant to corrosion, rust, and harsh weather conditions. This high resistance helps the polyester sling to perform efficiently during adverse conditions and have a longer service life. The round slings can be used for lifting applications in various industries such as lifting heavy machinery, shipping and logistics, recovering lost vehicles in adverse weather conditions, and many more similar tasks. Easy to Store and Handle: The flexibility of the round slings makes it easy to store and handle for the user which is one more important reason why our round slings are ideal for you. Also, the flexibility, softness, and lightweight of our slings make them suitable for use in lifting delicate loads. Safe to Use: As the polyester round slings are manufactured under WSTDA specifications, it specifies that they meet the required industry standards and safety compliances. It ensures that our endless slings are safe to use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.