12ft X 16ft Heavy-Duty 10 Oz Pvc Coated 50% Shade Multi Mesh Tarp With Grommets

  • Mfr # MM12-16

  • Zoro # G116250440


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
12 ft
Color
Multi
Tarp Material
Heavy Duty 10 Oz. Pvc Coated Polyethylene Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM12-16
Zoro #
G116250440
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
12 ft

Details

Color
Multi
Tarp Material
Heavy Duty 10 Oz. Pvc Coated Polyethylene Mesh

Description

12ft x 16ft Mytee Multi-Mesh Tarp, 10 oz. / 50% ShadeMytee Multi-Mesh Tarps are made of heavy duty PVC coated on a Poly Ethylene Mesh. They provide a tough barrier against debris and dirt. They are porus and let air and water through. But unlike regular Mesh tarps, these are coated with 10 Oz PVC. That makes them a lot more tough. They have a pleasing multi colored look. They offer shade from the sun while allowing the cool breeze to enter through the tarp. Like all our mesh tarps, the construction is heavy duty. They have PP tape webbing on the hems with double folded hems around all four sides as well as Grommets every 2 feet on all 4 sides. Multi-Mesh tarps can be used for dump trucks, providing shade in the yard, enclosures, site barriers, visual privacy, kennels, construction sites and many other uses.Size: 12 ft. x 16 ft. Size may vary slightly due to weather related fabric expansion/contraction50% Shade Multi-Colored Mesh Tarp. Mixed, varying Colors and may not be identical to image each timeHeavy Duty 10 Oz Polyethylene MeshTough solid #4 brass grommets clinched every two feetAll hems are re-enforced with 2in thick polyester webbingWill not rot or wither even in harsh weather conditionsAll mixed and varied colors. May not be identical each time.Cut Size vs Actual Size for MESH Tarps:All our MESH tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6in.We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.


  • Size: 12 ft. x 16-ft.
  • 50% Shade Black Mesh
  • Heavy Duty 10 Oz PVC Coated Polyethylene Mesh
  • Tough solid #4 brass grommets clinched every two feet
  • All hems are re-enforced with 2" thick polyester webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.