12ft x 20ft 18oz Vinyl Roll-Off Dumpster Tarp, Container cover, 15yd, Vinyl Tarp

  • Mfr # DT12-20-18oz

  • Zoro # G716492684


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
18 Oz Vinyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT12-20-18oz
Zoro #
G716492684
UPC #
840223601079
Country of Origin
China

Details

Tarp Material
18 Oz Vinyl
Color
Black

Description

Size: 12ft x 20ft Used on Roll-Off Container Sizes: 15 Yard Color: Black Material: 18 Oz Vinyl Our Roll Off Dumpster Tarps are made to have a 1ft drop on each side when properly used. All four sides have gromets along the outter edge every 2ft, giving you ample tie-down points. Heavy duty 18oz vinyl is completely waterproof for complete protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.