
Shop MYTEE PRODUCTS
See all product information
12ft x 20ft Heavy Duty Smoke Tarp for Flatbed Truck 18 Oz Vinyl Load Covering Tarp, 2PK
Mfr # SMT1220x2
Zoro # G316493630
product price:Â $359.97
/pk 2, $179.99/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SMT1220x2
Zoro #
G316493630
UPC #
840223689596
Country of Origin
China
Details
Color
Black
Tarp Material
Steel
Description
Pack Size: 2 Pack Dimensions: 12 Ft x 20 Ft Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT D Rings:One row of D Rings box stitched with protection flaps 2. 5ft from hem All D-Rings are galvanized with zinc plating. Fabric: Made with Heavy Duty 18 Oz. vinyl Application: Used for covering the front of the load to keep it free from dust, soot etc Base Cloth: 1000 x 1000 Denier / 18ft x 18ft Cold Crack: -40 Degrees C Weight: 40 lbs Color: Black is our stock color. All tarps are marked with manufacturer information for traceability and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.