Zoro Homepage

12ft x 24ft Canvas Tarp - Green

  • Mfr # CT12-24-G

  • Zoro # G416250270


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Heavy Duty 12 Oz. Polyester Material
Color
Olive Green
Tarp Finished Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT12-24-G
Zoro #
G416250270
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
12 ft

Details

Tarp Material
Heavy Duty 12 Oz. Polyester Material
Color
Olive Green

Description

Heavy Duty water resistant 12ft x 24ft finished size Canvas Tarps from Mytee Products are made with 12 Oz Polyester Material.This Canvas Tarps color is Olive Green and treated to be water resistant and breathable.You will find double Stitches on this Canvas TarpsGrommets spaced evenly every 30-36in Center to Center. See Tarp Diagram for exact spacing.Canvas tarps are great for covering stationary items.They reduce condensation as Canvas is a breathable fabric.The thickness of canvas tarps is 21 mil.Mytee Products Canvas Tarpaulins are available in multiple sizes at affordable price.Water-Resistant Tarp means that it will repel water if water runs off it in a light fashion. In heavier rains or a straight cover, this tarp will eventually have the water soak through.You can water-proof it on your own with a coating of a sealant. Sold separately.Cut Size vs Actual Size for Canvas Tarps:All our Canvas tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6in.We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.


  • Size: 12' x 24' (finished size)
  • 12 Oz Polyester Material
  • Olive Green in Color
  • Water Resistant and Breathable
  • Double Stitched Seams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.