12ft x 27ft Flatbed Truck Tarps Steel Tarp - Black

  • Mfr # ST12-27

  • Zoro # G416266882


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Width
12 ft
Tarp Finished Length
27 ft
Color
Black
Tarp Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST12-27
Zoro #
G416266882
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Width
12 ft
Tarp Finished Length
27 ft

Details

Color
Black
Tarp Material
Heavy-Duty 18 Oz

Description

Dimensions: 12ft x 27ftHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FTD-Rings: One Row of D-Rings around entire Tarp. Tarp can be turned around for use.All D-Rings are galvanized with zinc plating.Fabric: Made with Heavy Duty 18 Oz. vinylBase Cloth: 1000 x 1000 Denier / 18ft x 18ftCold Crack: -40 Degrees CWeight: 55 lbsColor: Black is our stock color.Thickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • 12' x 27'
  • Made with Heavy Duty 18 Oz Vinyl
  • Weighs 55-lbs
  • 1 Row of D-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.