
1/2in - 5/8in Ratchet Chain Binder
Mfr # CBRS12
Zoro # G116494028
product price: $49.99
/eaKey Features
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBRS12
Zoro #
G116494028
UPC #
-
Country of Origin
India
Details
Color
Red
Description
Working Load Limit:13,000 Capacity: 46,000 Lbs Fits: 1/2 in - 5/8 in chain Handle Length: 13. 92 inches Barrel Length: 9. 92 inches Take Up: 8. 0 inches Easy to use and adjust, no snap effect, no recoil Heavy Duty Transport Securement Manufactured with heavy duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Specifications Different Chain Size Compatibility: You can also explore the 5/16 in - 3/8 in Ratchet Chain Binder, widely used for cargo securement tasks. Note:Ratings governed by the National Association of Chain ManufacturersNACM. Ratchet Chain Binder with Grab Hooks Each End Chain binders are essential in tying down cargo with chains. They make sure that the chains are held tightly in place so that your cargo won't go anywhere. With the Ratchet Chain Binder from Mytee Products, securing your cargo just got easier. Working Load Limit:13,000 Capacity: 46,000 Lbs Fits a 1/2 in - 5/8 in chain Handle Length: 13. 92 inches Barrel Length: 9. 92 inches Take Up: 8. 0 inches Key Features This Ratchet Chain binder is extremely easy to use and adjust, and is designed in a way that there is no snap effect and no recoil when tightening or loosening chains. This binder has been meticulously manufactured with heavy duty forged steel, one of the strongest materials on the market. Visible working load limit and maximum breaking strength are stamped on the handle. This chain binder has a working load limit of 9,200 lbs. Need Proper Chains With Your Binder? Mytee Products sells all types of flatbed equipment such as binder chains! 1/4 in - 5/16 in 5/16 in - 3/8 in 3/8 in - 1/2 in 1/2 in - 5/8 in Fits1/4 in or 5/16 in G70 Chain5/16 in - 3/8 in G70 Chain3/8 in - 1/2 in G70 Chain1/2 in - 5/8 in G70 Chain Capacity7,800 lbs19,000 lbs27,600 lbs46,000 lbs Workng Load Limit2,600 lbs5,400 lbs9,200 lbs13,000 lbs MaterialHeavy Duty Forged SteelHeavy Duty Forged SteelHeavy Duty Forged SteelHeavy Duty Forged Steel End FittingGrab HookGrab HookGrab HookGrab Hook ColorRedRedRedRed Handle Length7. 16 Inch13. 42 Inch13. 92 Inch13. 92 Inch Barret Length6. 30 Inch9. 92 Inch9. 92 Inch9. 92 Inch Take Up4. 65 Inch8 Inch8 Inch8 Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.