1/2in Clevis Slip Hook G70 Tow Chain Wrecker Truck Trailer Tie Down, 10PK
- Mfr # CH12-SHx10
- Zoro # G316285112
product price:Â
$
118.29
/pk of 10, $11.83/ea
Free Shipping & Returns
Key Features
Color
Gold Chromate
Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH12-SHx10
- Zoro #
- G316285112
- UPC #
- 840223604926
- Country of Origin
- India
Dimensions
- Length
- 1/2 in
Details
- Color
- Gold Chromate
Description
Pack Size: 10-Pack1/2in G70 Slip Hook11,300 lbs Working Load LimitForged With High strength, low alloy carbon steel Smallest part of the opening for the 1/2in Slip hook is 1-7/8in Wide
- Heavy Duty Performance - With a 11300 lbs Working Load Limit, this clevis hook is built to handle heavy duty loads, perfect for towing applications.
- Secure Hold - Designed with a wide throat, this trailer hook securely holds webbing, chain, master links, and shackles, aiding in effective shortening or choking of your chain length.
- Corrosion-Resistant - Equipped with an anti-rust coating, this slip hook withstands rain, snow and mud, ensuring long-term use and durable strength.
- Adaptability - Featuring a wider throat than grab hooks, this slip hook accommodates different trailer setups and hitch loops, allowing the chain to move freely for more flexibility.
- Versatile Use - Ideal for attaching heavy-duty safety chains or securing transport binder chains, this chain hook for trailer is versatile, finding utility in trailers, trucks, cranes, tractors and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.