1/2in Clevis Slip Hook G70 Tow Chain Wrecker Truck Trailer Tie Down, 20PK
- Mfr # CH12-SHx20
- Zoro # G616494061
product price:Â
$
232.99
/pk of 20, $11.65/ea
Free Shipping & Returns
Key Features
Color
Gold Chromate
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH12-SHx20
- Zoro #
- G616494061
- UPC #
- 840223608634
- Country of Origin
- China
Details
- Color
- Gold Chromate
- Material
- Steel
Description
Pack Size: 20 Pack Size: 1/2 in G70 Slip Hook Working Load Limit: 11,300 lbs Forged With High strength, low alloy carbon steel Smallest part of the opening for the 1/2 in Slip hook is 1-7/8 in Wide End Fitting: S Hook Color: Gold Chromate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.