1/2in Clevis Slip Hook G70 Tow Chain Wrecker Truck Trailer Tie Down, 4PK

  • Mfr # CH12-SHx4

  • Zoro # G016285153


product price:  $55.89
/pk 4, $13.97/ea

Key Features

Color
Gold Chromate
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH12-SHx4
Zoro #
G016285153
UPC #
-
Country of Origin
India

Dimensions

Length
1/2 in

Details

Color
Gold Chromate

Description

Pack Size: 4-Pack 1/2 in G70 Slip Hook Working Load Limit: 11,300 lbs Forged With High strength, low alloy carbon steel Weight: 2.4 lbs Smallest part of the opening for the 1/2in Slip hook is 1-7/8in Wide
  • Heavy Duty Performance - With a 11300 lbs Working Load Limit, this clevis hook is built to handle heavy duty loads, perfect for towing applications.
  • Secure Hold - Designed with a wide throat, this trailer hook securely holds webbing, chain, master links, & shackles, aiding in effective shortening or choking of your chain length.
  • Corrosion-Resistant - Equipped with an anti-rust coating, this slip hook withstands rain, snow & mud, ensuring long-term use & durable strength.
  • Adaptability - Featuring a wider throat than grab hooks, this slip hook accommodates different trailer setups & hitch loops, allowing the chain to move freely for more flexibility.
  • Versatile Use - Ideal for attaching heavy-duty safety chains or securing transport binder chains, this chain hook for trailer is versatile, finding utility in trailers, trucks, cranes, tractors, & more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.