Zoro Homepage

12in Corner Protectors for Webbing Straps Edge Protector, 40PK

  • Mfr # PCP-12x40

  • Zoro # G316521562


product price: $76.89
/pk 40, $1.92/ea
Free Shipping & Returns

Key Features

Length
12 in
Color
Multicolored
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCP-12x40
Zoro #
G316521562
UPC #
840223602076
Country of Origin
India

Dimensions

Length
12 in

Details

Color
Multicolored
Material
Plastic

Description

Pack Size: 40 Pack 12 in Plastic Corner Protector for use with Webbing Corner protectors are designed to protect both strap and cargo from damage caused by the load. They are required by law whenever load conditions could cut or abrade the strap. Plastic protectors feature a corner recess to protect cargo edges. Note: Webbing must be threaded through captive corner protectors. Works best with acute or irregular angles. For Square loads we recommend using 12 in V Shaped Corner Protectors that we also carry. Weight:0. 4 lbs., 0. 2 kgs. ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.