
1/2in G70 Chain Double Clevis Mid Link Truck Trailer Tie Down Links Towing, 4PK
Mfr # CH12-Lx4
Zoro # G916285123
product price:Â $47.89
/pk 4, $11.97/eaKey Features
Length
1/2 in
Color
Gold Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH12-Lx4
Zoro #
G916285123
UPC #
-
Country of Origin
China
Dimensions
Length
1/2 in
Details
Color
Gold Chromate
Description
Pack Size: 4 PackSize: 1/2inWorking Load Limit:11,300 LbsForged with high-strength, low-alloy carbo stealGrade: G70Weight: 2.4-lbs.
- Pack Size: 2-Pack
- Size: 1/2"
- Working Load Limit:11,300 Lbs
- Forged with high-strength, low-alloy carbo steal
- Grade: G70, Weight: 2.4-lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.