
1/2in Grade 100 Cradle Clevis Grab Hook for Lifting 15,000 LBS WLL, 2PK
Mfr # GH12-G100x2
Zoro # G816493673
product price:Â $96.81
/pk 2, $48.41/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH12-G100x2
Zoro #
G816493673
UPC #
840223636378
Country of Origin
China
Details
Material
Alloy Steel
Color
Blue
Description
Pack Size: 2 Pack Heres 3/8 in G100 Cradle Clevis Grab Hook - 15,000 lbs WLL - a secure way to attach chains or other lifting equipment. It will support you to tighten chains and lift tie-downs in construction sites, manufacturing facilities, shipping and transportation, warehouses, distribution centers, etc. The grab hooks have a thin throat that ensures secure attachment while preventing shifting and slipping during transit. Detailed Measurements: The 1/2 in clevis cradle grab hook seamlessly attaches with chains, cables, wire ropes, and other lifting equipment. It has an overall length of 6-1/2 in. It is designed to handle a working load limit of up to 15,000 and has a breaking strength of 60,000 lbs, enabling you to lift or handle heavy-duty equipment during transportation. You can use it for overhead lifting. Our hooks are proof load tested at 2. 5 times the WLL and fatigue rated to 20,000 cycles at 1. 5 times the WLL. Durable Material: We have engineered a 1/2 in clevis hook from highly durable and robust alloy steel, which ensures reliability and safety during overhead lifting operations. Impact and sudden movements during the transit will not affect the attachment points. All the hooks are coated and painted blue to keep them environment-friendly, and resistant to rust and corrosion. It will ensure longevity despite changing weather conditions. Compatibility List: Our G100 clevis grab hook allows for 100% engagement of the chain sling capacity. These cradle clevis grab hooks have narrow and thin throat openings. Thus, allowing seamless fit into small lifting points, like wire rope and chains but with the same grade chains. For secure attachment, use a clevis pin to lock the chains and forget about loosening or slipping. Cradle Grab Hook: Its a specially designed hook, which includes an oversized engineered angled shoulder for secure link engagement and smoother chain release. It prevents chain failure, eliminates direct contact, and evenly distributes the load stress on the hook.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.