1/2in Grade 100 Cradle Clevis Grab Hook for Lifting 15,000 LBS WLL

  • Mfr # GH12-G100
  • Zoro # G725021110
product price: 
$
72.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GH12-G100
Zoro #
G725021110
UPC #
840223636361
Country of Origin
Korea, Republic of

Description

Here's 3/8in G100 Cradle Clevis Grab Hook - 15,000 lbs WLL - a secure way to attach chains or other lifting equipment. It will support you to tighten chains and lift tie-downs in construction sites, manufacturing facilities, shipping and transportation, warehouses, distribution centers, etc. Detailed Measurements: The 1/2in clevis cradle grab hook seamlessly attaches with chains, cables, wire ropes, and other lifting equipment. It has an overall length of 6 1/2in. It is designed to handle a working load limit of up to 15,000 and has a breaking strength of 60,000 lbs, enabling you to lift or handle equipment during transportation. You can use it for overhead lifting. Our hooks are proof load tested at 2.5 times the WLL and fatigue rated to 20,000 cycles at 1.5 times the WLL. Durable Material: We have engineered a 1/2in clevis hook from highly durable and alloy steel, which ensures reliability and safety during overhead lifting operations. Impact and sudden movements during the transit will not affect the attachment points. All the hooks are coated and painted blue to keep them environment-friendly, and resistant to rust and corrosion. Compatibility List: Our G100 clevis grab hook allows for 100% engagement of the chain sling capacity. These cradle clevis grab hooks have narrow and thin throat openings. Thus, allowing seamless fit into small lifting points, like wire rope and chains (but with the same grade chains). For secure attachment, use a clevis pin to lock the chains and forget about loosening or slipping. Cradle Grab Hook: It's a specially designed hook, which includes an oversized engineered angled shoulder for secure link engagement and smoother chain release. It prevents chain failure, eliminates direct contact, and evenly distributes the load stress on the hook. It enables operators to efficiently use it for lifting without affecting the working load limit. Thus, it provides a long service life despite continuous use. You can use it in vast industries like construction, manufacturing, shipping, and transportation. Precautions: Do not exceed the mentioned working load limit. Regularly inspect for wear and tear signs. Avoid shock loads. Inspect before usage.

Ratings & reviews