1/2in Heavy Duty Weld-On Forged D Ring 12,000 Lbs, 40PK

  • Mfr # D-Ring12-Wx40

  • Zoro # G016285139


product price:  $139.99
/pk 40, $3.50/ea
Free Shipping & Returns

Key Features

Material
Forged Carbon Steel
Color
Gray
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-Ring12-Wx40
Zoro #
G016285139
UPC #
840223602007
Country of Origin
India

Dimensions

Length
1/2 in

Details

Material
Forged Carbon Steel
Color
Gray

Description

Pack Size: 40 Pack Size: 1/2in 12,000 Lbs Work Load Limit: 4,000 lbs Heavy Duty Forged Mounting Ring Lashing Ring Weld On
  • Pack Size: 40-Pack
  • Size: 1/2" (12,000 Lbs)
  • Work Load Limit: 4,000-lbs
  • Heavy Duty Forged Mounting Ring
  • Lashing Ring Weld On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.