1/2in Self Locking Swivel Hook Grade 80, 12,000 lbs WLL-, 2PK

  • Mfr # SLH12-12000x2

  • Zoro # G116493519


product price:  $123.99
/pk 2, $62.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Forged Alloy Steel
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLH12-12000x2
Zoro #
G116493519
UPC #
840223609532
Country of Origin
China

Dimensions

Length
1/2 in

Details

Color
Yellow
Material
Forged Alloy Steel

Description

Pack Size: 2 Pack 1/2 in Self Locking Swivel Hook Grade 80 Steel Working Load Limit: 12,000 lbs Breaking Strength: 48,000 lbs Drop Forged Finish: Painted Yellow 2-1/2 in is widest part 12-5/8 in from top to bottom Meets strength and performance requirements of ASME B30. 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.