
1/2in Self Locking Swivel Hook Grade 80, 12,000 lbs WLL
Mfr # SLH12-12000
Zoro # G416277819
product price: $64.49
/eaKey Features
Width
1/2 in, G80
Color
Yellow
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLH12-12000
Zoro #
G416277819
UPC #
840223619234
Country of Origin
China
Dimensions
Width
1/2 in, G80
Details
Color
Yellow
Material
Steel
Description
1/2in Self Locking Swivel HookGrade 80 SteelWorking Load Limit: 12,000 lbsBreaking Strength: 48,000 lbsDrop ForgedFinish: Painted Yellow2-1/2in is widest part12-5/8in from top to bottomMeets strength and performance requirements of ASME B30.26
- Secure Load - Safely lift & secure loads up to 12000 lbs using the swivel hook made of Grade 80-steel.
- Easy Assembly - The large swivel eye design of the hoisting hook facilitates quick & easy assembly with wire or fiber rope slings.
- Versatile Usage - Compatible with 1/2" chain size, allowing flexibility in various lifting applications.
- Durable & Strong - Constructed from drop forged steel with a painted finish, ensuring durability.
- Safety Precautions - Follow proper procedures while using the self-locking lift hook to avoid injuries, avoiding overloading beyond the assigned working load limit (WLL).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.