Shop MYTEE PRODUCTS
See all product information
Create Account
1/2in Spring Loaded Cam Lock for Wreckers Tow Truck Twist Lock Plunger Pin, 10PK
- Mfr # CAMLOCK12x10
- Zoro # G016278049
product price:Â
$
152.09
/pk of 10, $15.21/ea
Free Shipping & Returns
Key Features
Material
Steel Q235
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAMLOCK12x10
- Zoro #
- G016278049
- UPC #
- 840223611207
- Country of Origin
- China
- Material
- Steel Q235
Dimensions
- Width
- 1/2 in
Description
Pack Size: 10 PackSize: 1/2inSpring Loaded PinIncludes Grease FittingZinc PlatedMaterial: Steel Q235Commonly Used W/ Farm Implements & Wrecker AttachmentsThis camlock twist lock plunger pin is spring loaded and includes grease fitting.Zinc plated, this pin is commonly used with farm implements and wrecker attachments.Can be locked open with a turn of the arm. Then released to close
- Pack Size: 10-Pack
- Size: 1/2"
- Zinc Plated
- Spring Loaded Pin, Includes Grease Fitting
- Commonly Used W/ Farm Implements & Wrecker Attachments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.