1/2in Universal Quick Attach Mount Plate & Adapter Latch Box for Tractors
- Mfr # MPSSRPA-12516-KIT
- Zoro # G725021905
product price:Â
$
683.99
/ea
Key Features
Material
Grade 50 Structural Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPSSRPA-12516-KIT
- Zoro #
- G725021905
- UPC #
- 840223699878
- Country of Origin
- China
- Material
- Grade 50 Structural Steel
Description
Kit Includes:- (1 Pcs) Skid Steer Quick Tach Latch Mount Plate Adapter - Weld-On Color: Black Tool-Free Adjustment Even Load Distribution Mount Type: Weld On Safety Lock Mechanism Total Width: 9 1/4 Inches Total Height: 17 1/10 Inches Plate Thickness: 5/16 Inches Working Load Limit: 4,200 lbs Breaking Strength: 12,600 lbs Coating: Black Powder Coating Material: Grade 50 Sturdy Structural Steel (1 Pcs) 1/2in Skid Steer Quick Attach Steel Mount Plate - Weld-On Color: Black Durable and reliable Mount Type: Weld-On Compatibility: Universal Fit Versatile for multiple applications. Material: Heavy-Duty Grade 50 Steel Coating: Black Powder Coating Effortless attachment to various machinery. Technical Specs:: Top Bar: 1/2 Inches Height: 18 Inches Plate Thickness: 1/2 Inches Outside Width: 45 1/5 Inches Inside Width: 44 3/10 Inches Working Load Limit: 4,500 lbs Breaking Strength: 13,500 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.