1/2in x 100ft Winch Cable Rope Wrecker Tow Truck Rollback - Steel Core w/ Hook, 2PK

  • Mfr # WW12-100x2

  • Zoro # G716521612


product price:  $496.99
/pk 2, $248.50/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Black-Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW12-100x2
Zoro #
G716521612
UPC #
840223607040
Country of Origin
China

Details

Material
Polyester
Color
Black-Yellow

Description

Pack Size: 2 Pack This 1/2 in x 100ft L Wire Rope Steel Core Winch Cable has 23,600 lbs ultimate strength. The working load limit is 6,650 lbs WLL. The Steel Core is 6 x 25 extra improved plow steel EPIS. Independent Wire Rope Core IWRC Wire Rope Resists Crushing. Hook is Attached Using a Flemish Eye Splice and Steel Sleeve for the Strongest attachment Available. Design Factor 3. 55:1 Ratio. This steel cable has 6 strands and has 19-25 individual wires per strand. 1/2 in x 100ft Winch Cable Steel Core Rope Mytee Products' Steel Wire Cable is a strong, reliable, steel cable that can be used for towing, construction, and across various other industries. It features premium high plow steel with a 6x 25 construction. This translates to a high strength, abrasion and crush resistant cable you can depend on. With a 6,650 lbs working load limit and an astonishing 23,600 lbs breaking strength, this wire will get the job done safely and securely. The hook is self locking for added convenience and safety. When it comes to industrial tools like this one, it's the small details that can make all the difference, and that is why Mytee Products has made sure this wire meets and excels the expectations of our customers. Extremely Strong! Self Locking Hook! 6x 25 Steel Core! Our Steel Winch Cable is incredibly strong. It has a 6,650 lbs Working Load Limit and an astonishing 23,600 lbs Breaking Strength. This is nearly twice as strong as some of our competitors! This cable can secure the heaviest items without breaking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.