1/2in x 10ft G100 High Grade Transportation Chain W/ Grab Hook, 2PK

  • Mfr # CH1210-G100x2

  • Zoro # G316262380


product price:  $547.99
/pk 2, $274.00/ea
Free Shipping & Returns

Key Features

Color
Blue-Black
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH1210-G100x2
Zoro #
G316262380
UPC #
840223635678
Country of Origin
China

Dimensions

Length
1/2 in

Details

Color
Blue-Black

Description

Pack Size: 2 PackG100 High Grade Transport Chain w/ Grab HooksSize: 1/2inLength: 10ftWorking Load Limit: 15,000 lbsProduced from a higher quality steel that alloys for an increase in working load limit of 25% as compared to a similar chain in Grade 80.Meets or Exceeds all NACM & ASTM Standards.Approved for overhead lifting.


  • Pack Size: 2-Pack
  • G100 High Grade Transport Chain w/ Grab Hooks
  • Size: 1/2"
  • Length: 10ft
  • Working Load Limit: 15,000-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.