Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in x 16ft G100 Heavy Duty Binder Chain with Grab Hook

  • Mfr # CH1216-G100

  • Zoro # G716250390


product price: $283.79
/ea
Free Shipping & Returns

Key Features

Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1216-G100
Zoro #
G716250390
UPC #
840223603486
Country of Origin
China

Dimensions

Length
1/2 in

Details

Color
Black

Description

G100 High Grade Transport Chain w/ Grab HooksSize: 1/2inLength: 16ftWorking Load Limit: 15,000 lbsWeight: 49 lbsProduced from a higher quality steel that alloys for an increase in working load limit of 25% as compared to a similar chain in Grade 80.Meets or Exceeds all NACM & ASTM Standards.Approved for overhead lifting.


  • G100 High Grade Transport Chain w/ Grab Hooks
  • Size: 1/2"
  • Length: 16ft
  • Working Load Limit: 15,000-lbs
  • Weight:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.